13 Series Combination Spanners, OPEN-BOX
Opening | 32x32 |
---|---|
Length | 360 mm |
Logistics dimensions (L x W x H) | 26x68x363 mm |
---|---|
Logistic Weight | 484 g |
Opening | 32x32 |
Length | 360 mm |
Weight | 484 g |
Finishing | Chromed |
Number of sides | 2 |
Diameter | 45.8 mm |
Type | Combination Wrench |
Composition | Alloy Steel |
Usually arrives within 14 working days