Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 16MM
ROEBUCK COMBINATION SPANNER 16MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972152
rubix:
248207
Technical specifications
Opening
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 16MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
16
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.34
excl. VAT
/
Each
£
11.21
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
BAHCO 1949M-8-9 OPEN RING WRENCH
BAHCO 315M-46 OFFSET STRIKING WRENCH
BAHCO 11M-10 LONG COMBINATION WRENCH 10MM
ROEBUCK 00970 1000V INSULATED 2BA OPEN ENDED GENERAL PURPOSE SPANNER
FACOM COMBINATION W 40.33LA
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
STAHLWILLE 11/16 AF COMBI SPANNER 13S
FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
BAHCO 111Z-1.3/8 COMBINATION WRENCH 1.3/8IN
BAHCO 41RM-17 RATCHET WRENCH LOCKING FLEX HEAD
KNIPEX 980017 OPEN JAW WRENCHES
BAHCO 9073 P COMB ADJUSTABLE 12IN
HOOK SPANNER FIXED PIN 80-90