Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
Double ended offset ring spanner - metric
References
roebuck:
4972172
rubix:
248241B
Technical specifications
Opening
8x9
Length
182
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
8x9
Length
182
mm
Finishing
Satin
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
BAHCO 6M-20-22 OPEN END WRENCH
STAHLWILLE 02490044 3/8 INCH DRIVE X 7/8 AF CROW-RING
FACOM ANG.SOCK.WREN 75.22
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-13MM
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER
ROTHENBERGER MONOBLOCK TAP SPANNER SET
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
BAHCO 9073 ERGO 34MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 308MM
GEDORE 1B-7/16W 1B SERIES COMBINATION SPANNER 7/16 WHITWORTH
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
GEDORE 1 B 1.7/8AF 1B SERIES COMBINATION SPANNER 1.7/8 INCH A/F
BAHCO 1949Z-3/4-7/8 OPEN RING WRENCH