Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 315M-46 OFFSET STRIKING WRENCH
BAHCO 315M-46 OFFSET STRIKING WRENCH
Heavy Duty Wrench
References
bahco:
315M-46
rubix:
80130901
ean:
7314150133352
Technical specifications
Opening
46
See all Specifications
Product details
Technical specifications
Product details : BAHCO 315M-46 OFFSET STRIKING WRENCH
Strengths
•45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Technical specifications
Attributes
Logistic Weight
2755
g
Opening
46
Type
Striking wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.45
excl. VAT
/
Each
£
163.74
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM T SKT WREN WITH 99C.11
GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1/4"""
FACOM 12 POINT METRIC COMBINATION WRENCH 15MM - SAFETY LOCK SYSTEM
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
KNIPEX 980114 RING WRENCHES CRANKED
ROEBUCK WRENCH SOCKET 6X12 OPENING 12MM 865303
43011719 17MM X 19MM DOUBLE END SWIVEL S
FACOM 101.15G ADJUSTABLE WR. 15 QUICK ADJUST PLASTIC
FACOM 17MM BOX SPANNER 92A.17
STAHLWILLE STRIKING RING SPANNER 55MM
BAHCO 6M-24-27 OPEN END WRENCH
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 10MM
GEDORE 40 Z 155-165 MODEL 40 HOOK WRENCH 155 TO 165MM
FACOM RING WRENCH 54A.46