References
Facom:668A.10
Rubix:251A4175
EAN:3662424009778



Documents
Product details : FACOM 668A.10 HACKSAW BLADE BIMETAL 10T/CM
Strengths
Blade in cobalt steel: higher heat resistance, reduced teeth wear
Equal performance throughout blade lifecycle
Enhanced flexibility and neater cut
Suited to all materials.
Equal performance throughout blade lifecycle
Enhanced flexibility and neater cut
Suited to all materials.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x12x1 mm |
| Package weight | 18 g |
| Length | 300 mm |
| Material | cobalt steel |
| Type | hacksaw blade |
| Total length | 300 mm |
| No. of teeth per cm | 10 |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Delivery usually within ( 14 ) days
