ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 24TPI AA3046V

Hacksaw Blade

See technical informationSee documents
References
Eclipse:AA3046V
Rubix:029166
brand logo
Technical specifications
Length300 mm
Materialbi-metal high speed steel
See all Specifications
Documents

Product details : ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 24TPI AA3046V


A virtually unbreakable bimetal HSS hacksaw blade for superb metal cutting performance and safety.

Strengths

•Precision ground teeth with a positive rake angle and smooth gullet for effective material removal
•Aggressive faster cut than standard milled hacksaw blades
•Blade stays sharp for long life
•Cuts through most types of metals including alloys and stainless steels

Technical specifications


Attributes
Length300 mm
Materialbi-metal high speed steel
Packaging100 pack
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
  • In stock: Next day delivery