Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH SAW BLADES T144DP PACK OF 5
BOSCH SAW BLADES T144DP PACK OF 5
Jigsaw blade T 144 DP
References
bosch:
2608633A35
rubix:
7903669
ean:
3165140264181
Technical specifications
Length
100
mm
Material
HCS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH SAW BLADES T144DP PACK OF 5
Jigsaw Blade T 144 DP precision for wood;
T 144 DP
;HCS, set, rectified; Soft wood, particleboard, slatted panels, fiber board (5-50 mm), doors, worktops (< 50 mm)
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
Logistic Weight
47
g
Packaged dimensions (D x W x H)
170
x
80
x
1
mm
Package weight
45
g
Length
100
mm
Material
HCS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.26
excl. VAT
/
Each
£
13.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 230X30MMCIRCLRSAW 2608640805
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
BOSCH PROGRESSER BI-METAL BLADE-2608656931 WOOD & METAL
BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
STANLEY COPING SAW SPARE BLADES 0-15-061 PACK OF 4
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
"8"" 18TPI LENOX RECIP SAW BLADE WITH POWER BLAST TECHNOLOGY PACK OF 5"
ECLIPSE PIERCING SAW BLADE PS44 M2