Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
Saws' blades Bosch
References
bosch:
2608641200
rubix:
1243551
ean:
3165140373821
Product details
Technical specifications
Product details : BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
Technical specifications
Attributes
Logistic Weight
435
g
Packaged dimensions (D x W x H)
250
x
225
x
11
mm
Package weight
435
g
Diameter
184.15
mm
Number of teeth
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.10
excl. VAT
/
Each
£
31.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
BOSCH 2608640610 OPTILINE 184 X 30 X 24
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BOSCH 2608635529 INSULATION RECIP SAW BLADE 400MM X 1.5MM
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 18TPI AA3045E
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
BOSCH RECIPRO BRICK BLADES S1543HM
STARRETT BT123-5 TAPER RECIP BLADE 300X19X1.30MM 3 TPI PK 5
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5