References
Bosch:2608640596
Rubix:2577921
EAN:3165140193900


Technical specifications
| Length | 160 mm |
|---|---|
| Material | hardened steel |
| Type | circular saw blade |
Product details : BOSCH 2608640596 OPTILINE 160 X 20 X 24
Exterior diameter mm: 160 Ø of
Bore mm: 20 With reduction ring mm: 16
Cutting width (b1) mm / blade body thickness (b2) mm: 2.6/1.6
Number of teeth 24 Model: Standard for wood shape of teeth: ATB Cutting Result: 2NL /
Diameter TKS: 6/32
Applications
Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | CompositesWood Materials | Wood TendreWood | Hardwood/Wood | massifWood|Laminated densifiedWood Panels| Plywood/LattedWood | MDF panels with coating
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Packaged dimensions (D x W x H) | 214x189x10 mm |
| Package weight | 320 g |
| Length | 160 mm |
| Material | hardened steel |
| Type | circular saw blade |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
- Usually arrives within 14 working days