DRAPER 29412 TCT SAW BLADE 185MM 16T MULTI

Draper

See technical information
References
Draper:29412
Rubix:382A0548
Manufacturer :29412
EAN:5059482012846
brand logo

Product details : DRAPER 29412 TCT SAW BLADE 185MM 16T MULTI


This multi-purpose Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and there is a thin kerf for rapid cutting. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, mild steel, copper, aluminium, laminates and plastics. Compatible with most 185mm circular saws with a 25.4mm, 20mm and 16mm bore including Stock No. 55588, 56791 and 56786. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
  • Delivery usually within ( 7 ) days