Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580321
rubix:
2575689
ean:
3165140489201
Technical specifications
Diameter
83
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
325
g
Packaged dimensions (D x W x H)
200
x
125
x
75
mm
Package weight
325
g
Diameter
83
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.56
excl. VAT
/
Each
£
114.67
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
STARRETT FCH0176 37MM FAST CUT HOLESAW
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
LENOX 3004040L T2 BI-METAL HOLE SAW 64MM
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
BAHCO 3830-76-VIP HOLESAW BIM 76MM IP
BAHCO 3830-65-VIP HOLESAW BIM 65MM IP
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
STARRETT CSC20 CORDLESS HOLE SAW 20MM
BAHCO 3830-43-VIP HOLESAW BIM 43MM IP
IRWIN 10504170 BI-METAL HOLESAW 27MM
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
STARRETT CSC32 CORDLESS HOLE SAW 32MM
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
EVOLUTION BX20L-20MM 20MM X 50MM LONG M2 BROACHING CUTTER 20L