GEDORE 1/2REVERSERATCHET 1993U-20SK


Reversible ratchet 1/2 inch hexagonal socket

References
gedore:1993 U-20 SK
rubix:125A0033
manufacturer :2219492
ean:4010886883389
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length270 mm
See all Specifications

Product details : GEDORE 1/2REVERSERATCHET 1993U-20SK


Reversible ratchet in-hex 19 mm Especially for thread bolts and working in confined spaces With hexagon drive Torques specification required to standard DIN 3122 is exceeded Small, drop shaped head for confined areas Fine-toothed (60 teeth), with lever change Return angle 6 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets with hexagon no. 19 SK GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight510 g
Square drive adapter1/2 ''
Length270 mm
FinishingChromed
Weight510 g
Show UNSPSC/ECL@SS
£ 101.41 excl. VAT
/ Each
£ 121.69 incl. VAT
  • Usually arrives within 14 working days