MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE
Blade Micrometer
See technical informationSee documentsReferences
Mitutoyo:122-125
Rubix:230305
EAN:4946368012841



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
Documents
Product details : MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE
Strengths
•The anvil and the spindle have a blade for
Measuring the groove diameter of shafts, Keyways and other hard-to-reach areas
With ratchet stop for constant force
Non-slip grip finish (digital models)
Speedy spindle feed of 4”/10mm /rev (Quick mike type)
Measuring the groove diameter of shafts, Keyways and other hard-to-reach areas
With ratchet stop for constant force
Non-slip grip finish (digital models)
Speedy spindle feed of 4”/10mm /rev (Quick mike type)
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.001 mm |
Show UNSPSC/ECL@SS
£ 273.63 excl. VAT
/ Each
£ 328.36 incl. VAT
- Usually arrives within 14 working days