MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside micrometer Series 103
See technical informationSee documentsReferences
Mitutoyo:103-142-10
Rubix:1204702
EAN:4946368214986



Technical specifications
| Measuring range, minimum | 125 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Documents
Product details : MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
Lightweight workshop design.
Technical specifications
Attributes
| Measuring range, minimum | 125 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 133.53 excl. VAT
/ Each
£ 160.24 incl. VAT
- In stock: Next day delivery