Digital Micrometer IP65, Inch/Metric
Measuring range, minimum | 25.4 mm |
---|---|
Measuring range, maximum | 50.8 mm |
Measuring range, minimum | 25.4 mm |
---|---|
Measuring range, maximum | 50.8 mm |
Class IP | IP65 |
Data output | No |
Weight | 330 kg |
Spindle diameter | 6.35 mm |
Usually arrives within 14 working days