Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
Outside Micrometers
References
giss cutline:
892007
rubix:
245A6284
ean:
3660338446108
Technical specifications
Measuring range, minimum
275
mm
Measuring range, maximum
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
Norms: DIN 863
EXTERNAL MICROMETER 275-300MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
275
mm
Measuring range, maximum
300
mm
Weight
2.29
kg
Spindle diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.28
excl. VAT
/
Each
£
121.54
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 185-200MM DIGITAL MICROMETER
MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 510-121 INDICATING MICROMETER WITH BUTTON RIGHT
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 422-331-30 DIGITAL BLADE MICROMETER INCH/METRIC 1-2''
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-132H 103 MICROMETER EXTERNAL 1-2 INCH
MITUTOYO 293-344-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-255-30 DIGITAL MICROMETER IP65 225-250MM
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH