KLINGSPOR 353133 FP77K SELF-FASTEN DISC 150MM P1000 15 HOLE PK100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353133
Rubix:416A3715
EAN:5907560219406

Documents
Product details : KLINGSPOR 353133 FP77K SELF-FASTEN DISC 150MM P1000 15 HOLE PK100
FP 77 K disc self-fastening active coated, 150 mm grit 1000 hole pattern GLS47
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 1000 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 81.67 excl. VAT
/ Each
£ 98.00 incl. VAT
- Usually arrives within 14 working days