Spherical plain bearings SKF GEZ 100 ES-2RS, Outer diameter: 41.275 mm | Width: 22.225 mm | Inner diameter: 25 mm

Radial Spherical Plain Bearing GEZ Series

See technical information

References

SKF:GEZ 100 ES-2RS
Rubix:105A7523
Manufacturer :7074
EAN:7316576612213
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter41.275 mm
Width22.225 mm
See all Specifications

Product details : SKF SPHER PLAIN BEARING GEZ 100 ES-2RS


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)22,23x41,27x25,4 mm
Logistic Weight115 g
Inner diameter25 mm
Outer diameter41.275 mm
Width22.225 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr56000 N
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories