"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
1/2" Ratchet XR 18V Brushless
See technical informationReferences
Dewalt:DCF512N-XJ
Rubix:262A9996
EAN:5035048789551

Product details : "DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
1/2" Ratchet XR 18 V Brushless - max. tightening torque (Nm) : 108 : no-load speed (tr/min) : 0-270 / tool holder : 1/2" / length (mm) : 389 - without battery or charger
Technical specifications
Attributes
| Type | brushless ratchet |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 258.79 excl. VAT
/ Each
£ 310.55 incl. VAT
- In stock: Next day delivery