References
Spartex:RONCAR12X4,3X1A2
Rubix:268A3510
Manufacturer :9054212 43
EAN:4043377209146


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12 mm |
Product details : SPARTEX PENNY WASHERS A2 12X4.3X1 9054212 43
Penny washers A2 12X4,3X1
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M4 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ 500 pieces
£ 3.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
12 mm