References
Spartex:RONCAR20X4,3X1,25A4
Rubix:268A3517
Manufacturer :9054420 43
EAN:4043377209429


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 20 mm |
Product details : SPARTEX PENNY WASHERS A4 20X4.3X1.25 9054420 43
Penny washers A4 20X4,3X1,25
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 20 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M4 |
| Thickness | 1.25 mm |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 1,000 pieces
£ 37.92 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
20 mm