References
Knipex:50 00 225
Rubix:388A3516
EAN:4003773021964



Product details : KNIPEX 5000225 CARPENTERS PINCERS 225MM
For extreme load. In high demand with the tradesman thanks to the precise finish. Very durable and balanced weight distribution. Cutting edges hardened, hardness of about 60 HRC. Special tool steel, forged, hardened in oil.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Strengths
- For heavy duty use
- Specially favoured by craftsmen for their precise workmanship
- Extreme wear resistance and well balanced
- Cutting edge hardness approx. 60 HRC
- Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x90x20 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 225 mm |
| Branch | black tramented. |
| Weight | 440 g |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 14 ) days