References
Knipex:99 01 220
Rubix:80057523
EAN:4003773021469



Product details : KNIPEX 9901220 CONCRETORS' NIPPERS 220MM
99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 233x48x15 mm |
|---|---|
| Cutting capacity | 2.4 mm |
| Length | 220 mm |
| Branch | plastic-coated |
| Weight | 334 g |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Delivery usually within ( 14 ) days