References
Gedore:8380-250 TL
Rubix:138A1431
Manufacturer :6752100
EAN:4010886675212

Product details : GEDORE 250MM TOWER PINCER 8380-250 TL
Tower pincer 250 mm dip-insulated Heavy-duty wire braid and mesh-cutting pincers Acc. to DIN ISO 9242, Form A Induction-hardened precision cutting edges, hardness 61 - 63 HRC For medium-hard wire, 1.6 mm Heads ground, steel-grey, with blue dipped non-slip handles (TL) Geometrically optimised head and handle areas for ergonomic use In high-quality tool steel
Technical specifications
Attributes
| Logistic Weight | 423 g |
|---|---|
| Cutting capacity | 1.6 mm |
| Length | 250 mm |
| Weight | 423 g |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Delivery usually within ( 8 ) days
