ROEBUCK BOLT CROPPER JAWS LENGTH 620MM 840489
Bolt cutters jaws
See technical informationSee documentsReferences
Roebuck:840489
Rubix:209A8144
EAN:3660338061684
Documents
Product details : ROEBUCK BOLT CROPPER JAWS LENGTH 620MM 840489
Oil the sliding parts regularly.
Bolt Cropper jaws length 620 mm
Technical specifications
Attributes
| Cutting capacity | 7 mm |
|---|---|
| Length | 620 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 68.43 excl. VAT
/ Each
£ 82.12 incl. VAT
- Usually arrives within 14 working days

