References
Facom:990.B3
Rubix:395A5164
EAN:3148517494763


Technical specifications
| Cutting capacity | 16 mm |
|---|---|
| Length | 900 mm |
| Material | forged steel (jaws); chrome steel (high-performance blades) |
Product details : FACOM 990.B3 AXIAL CUT BLOT CROPPERS 900MM
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 6434 g |
|---|---|
| Packaged dimensions (D x W x H) | 965x210x50 mm |
| Package weight | 6241 g |
| Cutting capacity | 16 mm |
| Length | 900 mm |
| Material | forged steel (jaws); chrome steel (high-performance blades) |
| Weight | 6434 g |
| Handle | ergonomic grip / tubular handle with guard |
Show UNSPSC/ECL@SS
£ 116.95 excl. VAT
/ Each
£ 140.34 incl. VAT
- Delivery usually within ( 14 ) days