FACOM 990.RB00 PLIERS

Flush-Cut Bolt Cropper

See technical information
References
Facom:990.RB00
Rubix:356A6921
EAN:3148517494923
brand logo
Technical specifications
Cutting capacity5 mm
Length350 mm
Materialforged steel
See all Specifications

Product details : FACOM 990.RB00 PLIERS


Strengths

•Specific blades for high performance chrome steel flush cutting
Harder blades for a more durable cut
Eccentric screw adjustment of play between blades

Technical specifications


Attributes
Logistic Weight1108 g
Packaged dimensions (D x W x H)400x135x38 mm
Package weight1108 g
Cutting capacity5 mm
Length350 mm
Materialforged steel
Weight1000 g
Handledrop forged steel
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
  • Delivery usually within ( 14 ) days