BAHCO 4559-36 BOLT CUTTER 36IN
Bolt Cutters with Comfort Grip Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:4559-36
Rubix:010763
EAN:7314150024544


Technical specifications
| Cutting capacity | 15 mm |
|---|---|
| Length | 900 mm |
| Material | high-performance alloy steel |
Documents
Product details : BAHCO 4559-36 BOLT CUTTER 36IN
Material: high alloy quality steel. Bolt cutters with a cutting capacity up to 15 mm reinforced concrete steel wire or 9 mm spring steel. Burnished, anti-rust treated. The jaws of the sizes between 18 and 36 are easy to adjust by means of a patented system. Forged in precision quality steel without protruding parts that cause damage or distortion. Powerful cutting force, also in the initial phase. Comfortable grips. Easy to handle in narrow spaces.
Strengths
Dimensions between 18 and 36 with jaws easily adjusted by a simple patented system|Forged from precision high-grade steel|High cutting power even at the start of the cut|Comfortable handles|Good accessibility in confined spaces
Technical specifications
Attributes
| Logistic Weight | 6660 g |
|---|---|
| Cutting capacity | 15 mm |
| Length | 900 mm |
| Material | high-performance alloy steel |
| Weight | 5980 g |
| Handle | comfort grip handles |
Show UNSPSC/ECL@SS
£ 221.39 excl. VAT
/ Each
£ 265.67 incl. VAT
- Delivery usually within ( 14 ) days