KNIPEX 7132200 COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX CoBolt® Compact Bolt Cutters
See technical informationSee documentsReferences
Knipex:71 32 200
Rubix:152A6905
EAN:4003773066880



Technical specifications
| Cutting capacity | 6 mm |
|---|---|
| Length | 200 mm |
| Material | chrome vanadium heavy-duty steel |
Documents
Product details : KNIPEX 7132200 COMPACT BOLT CUTTER COBOLT 200MM
71 32 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Opening spring and locking device are integrated in the handles for comfortable work and safe transport. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm.
Cutting capacities soft wire (diameter): Ø 6 mm Cutting capacities medium hard wire (diameter): Ø 5.2 mm Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm Cutting capacities piano wire (diameter): Ø 3.6 mm
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Opening spring and locking device are integrated in the handles for comfortable work and safe transport. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm.
Opening spring and locking device are integrated in the handles also for comfortable work and protected transport. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Cutting capacity | 6 mm |
|---|---|
| Length | 200 mm |
| Material | chrome vanadium heavy-duty steel |
| Weight | 370 g |
| Handle | slim multi-component grips |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Delivery usually within ( 14 ) days