References
Knipex:71 12 200
Rubix:2003177
EAN:4003773066859



Technical specifications
| Cutting capacity | 5.2 mm |
|---|---|
| Length | 205 mm |
| Material | chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened |
Product details : KNIPEX 7112200 COMPACT BOLT CUTTER COBOLT 200MM
71 12 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. with slim multi-component grips without collar for better handling and easier transport. Opening spring and locking device are integrated in the handles for comfortable work and safe transport.
Cutting capacities soft wire (diameter): Ø 6 mm Cutting capacities medium hard wire (diameter): Ø 5.2 mm Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm Cutting capacities piano wire (diameter): Ø 3.6 mm
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. with slim multi-component grips without collar for better handling and easier transport. Opening spring and locking device are integrated in the handles for comfortable work and safe transport.
Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With slim multi-component grips without collar for better handling and easier transport. Opening spring and locking device are integrated in the handles also for comfortable work and protected transport. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Strengths
High cutting power: with opening spring.
Applications
Precision cutting edges for soft, hard and for piano strings, for cutting construction elements such as bolts, nails, rivets, etc. up to Ø 5.2 mm.
Technical specifications
Attributes
| Cutting capacity | 5.2 mm |
|---|---|
| Length | 205 mm |
| Material | chrome vanadium heavy-duty steel, forged, multi-stage oil-hardened |
| Weight | 375 g |
| Handle | slim multi-component grips (without collar) |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days