References
Facom:990.LB2
Rubix:155A8562
EAN:3148517495302


Technical specifications
| Cutting capacity | 13 mm |
|---|---|
| Length | 750 mm |
| Material | forged chrome-molybdenum alloy |
Product details : FACOM SPAREBLADE & SCREWS 990.LB2
These replacement blades for bolt cutters extend the service life of the tool without requiring a complete replacement. They are manufactured from forged chrome-molybdenum steel, offer cutting capacities from 7 to 18 mm and are supplied including mounting hardware. The blades are directly compatible with the Facom 990 series.
Features:
These replacement blades are manufactured from forged chrome-molybdenum steel and provide resistance suitable for cutting rods, bolts, cables, rebar, padlocks and other metal parts. All references are specifically designed for use with compatible bolt cutters from the Facom range.
Each set is supplied with the necessary mounting hardware for installation. The blades are designed as wear parts and are subject to normal wear during cutting operations.
Specifications:
• Material: forged chrome-molybdenum steel
Compatibility with Facom bolt cutters:
• 990.LB0: compatible with 990.B0 and 990.BF0
• 990.LB1: compatible with 990.B1 and 990.BF1
• 990.LB2: compatible with 990.B2 and 990.BF2
• 990.LB3: compatible with 990.B3 and 990.BF3
• 990.LB4: compatible with 990.B4 and 990.BF4
• 990.LRB0: compatible with 990.BRF0 and 990.RB0
• 990.LRB00: compatible with 990.RB00
• Cutting capacity: 7 mm (990.LB0), 10 mm (990.LB1), 13 mm (990.LB2), 16 mm (990.LB3), 18 mm (990.LB4), 7 mm (990.LRB0)
• Net weight: 0.65 kg (990.LB0), 1.05 kg (990.LB1), 1.65 kg (990.LB2), 2.4 kg (990.LB3), 3.4 kg (990.LB4)
Features:
These replacement blades are manufactured from forged chrome-molybdenum steel and provide resistance suitable for cutting rods, bolts, cables, rebar, padlocks and other metal parts. All references are specifically designed for use with compatible bolt cutters from the Facom range.
Each set is supplied with the necessary mounting hardware for installation. The blades are designed as wear parts and are subject to normal wear during cutting operations.
Specifications:
• Material: forged chrome-molybdenum steel
Compatibility with Facom bolt cutters:
• 990.LB0: compatible with 990.B0 and 990.BF0
• 990.LB1: compatible with 990.B1 and 990.BF1
• 990.LB2: compatible with 990.B2 and 990.BF2
• 990.LB3: compatible with 990.B3 and 990.BF3
• 990.LB4: compatible with 990.B4 and 990.BF4
• 990.LRB0: compatible with 990.BRF0 and 990.RB0
• 990.LRB00: compatible with 990.RB00
• Cutting capacity: 7 mm (990.LB0), 10 mm (990.LB1), 13 mm (990.LB2), 16 mm (990.LB3), 18 mm (990.LB4), 7 mm (990.LRB0)
• Net weight: 0.65 kg (990.LB0), 1.05 kg (990.LB1), 1.65 kg (990.LB2), 2.4 kg (990.LB3), 3.4 kg (990.LB4)
Strengths
•Bolt-cropper blades are consumables and subject to normal wear. Facom guarantees their conformity to dimensional standards and suitability for recommended applications
Actual service life is dependent on conditions of use
Supplied with fasteners
Actual service life is dependent on conditions of use
Supplied with fasteners
Applications
These replacement blades are intended for situations where 990 series bolt cutters are used regularly or intensively. In industrial maintenance environments and locksmithing they allow worn blades to be replaced, thus maintaining an accurate cut when cutting steel cables, threaded rods, chains or padlocks. In production and repair workshops they reduce tool downtime.
Application areas include:
• industrial maintenance and mechanical workshops;
• construction, infrastructure and finishing (electrical, plumbing, locksmithing);
• logistics and internal transport for cutting strapping and safety cables;
• municipal technical services and public space works.
Application areas include:
• industrial maintenance and mechanical workshops;
• construction, infrastructure and finishing (electrical, plumbing, locksmithing);
• logistics and internal transport for cutting strapping and safety cables;
• municipal technical services and public space works.
Technical specifications
Attributes
| Logistic Weight | 1624 g |
|---|---|
| Packaged dimensions (D x W x H) | 222x132x64 mm |
| Package weight | 1624 g |
| Cutting capacity | 13 mm |
| Length | 750 mm |
| Material | forged chrome-molybdenum alloy |
| Weight | 1650 g |
Show UNSPSC/ECL@SS
£ 52.69 excl. VAT
/ Each
£ 63.23 incl. VAT
- Delivery usually within ( 14 ) days