References
Draper:54266
Rubix:80067671
Manufacturer :54266




Technical specifications
| Cutting capacity | 6 mm |
|---|---|
| Length | 450 mm |
| Material | hardened and tempered jaws; plastic grips on handles |
Product details : DRAPER 54266 BOLT CUTTER 450MM
Suitable for cutting high tensile material up to 40HRC. Jaws hardened and tempered to HRC58 - 62 to give long life and good cutting capability. Centre cut jaw pattern. Plastic grips on handles. Spare jaws available.
Technical specifications
Attributes
| Cutting capacity | 6 mm |
|---|---|
| Length | 450 mm |
| Material | hardened and tempered jaws; plastic grips on handles |
| Handle | plastic grips on handles |
Show UNSPSC/ECL@SS
£ 19.48 excl. VAT
/ Each
£ 23.38 incl. VAT
- Delivery usually within ( 7 ) days