BAHCO 4559-30 BOLT CUTTER 30IN
Bolt Cutters with Comfort Grip Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:4559-30
Rubix:010762
EAN:7314150024537


Technical specifications
| Cutting capacity | 13 mm |
|---|---|
| Length | 750 mm |
| Material | high-quality alloy steel |
Documents
Product details : BAHCO 4559-30 BOLT CUTTER 30IN
Material: high alloy quality steel. Bolt cutters with a cutting capacity up to 15 mm reinforced concrete steel wire or 9 mm spring steel. Burnished, anti-rust treated. The jaws of the sizes between 18 and 36 are easy to adjust by means of a patented system. Forged in precision quality steel without protruding parts that cause damage or distortion. Powerful cutting force, also in the initial phase. Comfortable grips. Easy to handle in narrow spaces.
Strengths
Dimensions between 18 and 36 with jaws easily adjusted by a simple patented system|Forged from precision high-grade steel|High cutting power even at the start of the cut|Comfortable handles|Good accessibility in confined spaces
Technical specifications
Attributes
| Logistic Weight | 3890 g |
|---|---|
| Cutting capacity | 13 mm |
| Length | 750 mm |
| Material | high-quality alloy steel |
| Weight | 3670 g |
| Handle | comfort grip handles |
Show UNSPSC/ECL@SS
£ 168.70 excl. VAT
/ Each
£ 202.44 incl. VAT
- Delivery usually within ( 14 ) days