References
Draper:54268
Rubix:226A8364
Manufacturer :54268
Product details : DRAPER 54268 BOLT CUTTER-SPARE JAWS 300MM
Spare bolt cutter jaws for Draper stock No.54264 bolt cutter.
Technical specifications
Attributes
| Cutting capacity | 4 mm |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 7 ) days

