References
Bosch:2608597680
Rubix:1243475
EAN:3165140186926


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 90 mm |
Documents
Product details : BOSCH 2608597680 DRILL BIT 6.5 X 90 X 150MM
Impact resistant hammer drill bits suitable for use in impact drills up to 1000W and rotary hammer drills with a chuck toolholder. Suitable for drilling into concrete, natural and artificial stone, masonry and limestone. Manufactured to ISO 5468.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x41x7 mm |
| Package weight | 26 g |
| Drilling diameter | 6.5 mm |
| Total length | 150 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | iso 5468 |
| Coating | silver grey |
| Tail | straight |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Usually arrives within 14 working days