References
Sandvik Coromant:860.1-0900-028A1-SD S2BM
Rubix:319A8055
Manufacturer :8420904
EAN:7323227462820


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0900-028A1-SDS2BM SC DRILLS CORODRILL 8420904
Solid carbide monobloc drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Internal cooling | yes |
| Machining material | nickel-based hrsa (heat-resistant superalloys) |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days