Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
25PC FLEXTORQ IMPACT SCREW DRIVING SET
25PC FLEXTORQ IMPACT SCREW DRIVING SET
Screwdriver bit set Dewalt
References
dewalt:
DT70744T-QZ
rubix:
212A4813
ean:
5035048503997
Technical specifications
Number of elements
25
Imprint
Torx
Product details
Technical specifications
Product details : 25PC FLEXTORQ IMPACT SCREW DRIVING SET
Technical specifications
Attributes
Number of elements
25
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
34.79
excl. VAT
/
Each
Β£
41.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 056473 MINICHECK 50MM BITCHECK PH/PZ/TX EXTRA TOUGH 6PC
ROEBUCK BITS 100 PIECE SET
FACOM OPEN ENDS AME.B6
"ROEBUCK 898992 32PCS SET - 1/4"" BITS + BIT HOLDER"
FACOM 28 PIECE BIT BOX E.120 E.120PB
EXPERT E113643 BRIT 1/4 MAGNETIC HEX NUT 7 MM
FACOM STM.J6MGRPPB 1/2 HEXAGON BIT SOCKET OGV GRIP SET
WERA 347153 BITCHECK 10 PZ BITORSION 2 PZ BTH 10PC
WERA 057695 BITCHECK 6 IMPAKTOR 1 PH/PZ/TX IMP DC 6PC
WERA 057775 BIT-BOX 15 IMPAKTOR TX25 PK15
WERA 057434 BITCHECK 30 METAL 1 PZ/PH/HEX/TX Z 30PC
DEWALT DT71521-QZ 25MM PZ2 SCREWDRIVER BITS PK25
BRITOOL EXPERT 1/4 INCH BITS SET 30 + ACCESSORIES E131702
WERA 057684 BITCHECK 10 PZ IMPAKTOR 1 PZ IMP DC PK10
BAHCO 59/S54BC 54PCS COLOUR BIT SET