KLINGSPOR 370718 BR600Z ROUND KNOTTED WIRE BRUSH 115X14MM M14 0.5 SS
BR 600 Z Wheel brush, knotted wire
See technical informationReferences
Klingspor:370718
Rubix:416A4141
EAN:4014855550173

Product details : KLINGSPOR 370718 BR600Z ROUND KNOTTED WIRE BRUSH 115X14MM M14 0.5 SS
BR 600 Z round brush knotted single row, 115 x 14 mm thread M14 0.5 stainless steel
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 115 mm |
| Application | metals |
| Max speed | 75.26 m/s |
| Speed | 12500 rpm |
| Diameter | 115 mm |
| Mounting typ | m14 thread |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Usually arrives within 14 working days