Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
FLEXOVIT 07660739580 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
FLEXOVIT 07660739580 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
Cone Brush
References
flexovit:
07660739580
rubix:
399A7485
ean:
3157629176023
Technical specifications
Wire
STSKW
Brush diameter
115
mm
Use
Angle Grinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 07660739580 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
Cone brushes for the angle grinder. The Corrugated steel wire Industrial Line is suitable for derusting and deburring of low and unalloyed steels.
Technical specifications
Attributes
Wire
STSKW
Brush diameter
115
mm
Use
Angle Grinder
Application
High Material Removal Rate
Diameter
115
mm
Reaming diameter
22.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.47
excl. VAT
/
Each
£
67.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 2202631331 WIRE WHEEL BRUSH , SS 125MM DIA, 0.35, 22.22MM
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
OSBORN 9907011094 RINGLOCK
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
OSBORN WIRE WHEEL 200 X 20 31.75MM 0.30 AA3103M 566461-9902
OSBORN MICROABRASIVE TUBE BRUSH 6.6MM X 600G ALUMONIUM OXIDE 056429
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
OSBORN WIRE WHEEL 150 X 30 31.75MM 0.30 AA2403M 544462
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN END BRUSH 12 X 20 X 0.30MM
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23