PFERD 43505201 CRIMPED WIRE BRUSH RBU 180 X 12 X 22.2 MM STEEL 0.30
Flat brushes, non-twisted RBU 18012/22,2 ST 0,30
See technical informationReferences
Pferd Tools:RBU 18012/22,2 ST 0,30
Rubix:228A7672
Manufacturer :43505201
EAN:4007220658734



Product details : PFERD 43505201 CRIMPED WIRE BRUSH RBU 180 X 12 X 22.2 MM STEEL 0.30
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
• Can be packed as wide rollers without gaps because of their special design.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 180 mm |
| Application | roughening;deburring;cleaning;removing paint;derusting;removing oxide layers |
| Diameter | 180 mm |
| Reaming diameter | 31.8 mm |
Show UNSPSC/ECL@SS
£ 19.61 excl. VAT
/ Each
£ 23.53 incl. VAT
- Usually arrives within 14 working days
