SPARTEX 867845 40% SILVER BARE RODS DIAM 1,5 25UNITS
Brazing metal 40% silver nude & covered
See technical informationSee documentsReferences
Spartex:867845
Rubix:217A2352
EAN:3660338217586

Documents
Product details : SPARTEX 867845 40% SILVER BARE RODS DIAM 1,5 25UNITS
40% silver alloy for the brazing of all metals except aluminium.Excellent smoothness, good wetting properties, high mechanical characteristics, ease of implementation..
Applications: hospital sectors, food, electrical resistors, compressors, air conditioning....Plastic packaging.
Applications: hospital sectors, food, electrical resistors, compressors, air conditioning....Plastic packaging.
Strengths
Very good fluidity, good corrosion resistance. Excellent mechanical mechanics. Available naked or coated.
Applications
• Hospital sectors, food, electrical resistors, compressors, air conditioning.
Technical specifications
Attributes
| Type | nude silver |
|---|---|
| Diameter | 1.5 mm |
| Packaging | 0.2 kg |
| Standard | SOLDER 40% |
Show UNSPSC/ECL@SS
£ 468.85 excl. VAT
/ Each
£ 562.62 incl. VAT
- In stock: Next day delivery
