SPARTEX 867848 40% SILVER COATED RODS DIAM 1,5 18UNITS
Brazing metal 40% silver nude & covered
See technical informationSee documentsReferences
Spartex:867848
Rubix:217A2354
EAN:3660338217609

Documents
Product details : SPARTEX 867848 40% SILVER COATED RODS DIAM 1,5 18UNITS
40% silver alloy for the brazing of all metals except aluminium.Excellent smoothness, good wetting properties, high mechanical characteristics, ease of implementation..
Applications: hospital sectors, food, electrical resistors, compressors, air conditioning....Plastic packaging.
Applications: hospital sectors, food, electrical resistors, compressors, air conditioning....Plastic packaging.
Strengths
Very good fluidity, good corrosion resistance. Excellent mechanical mechanics. Available naked or coated.
Applications
• Hospital sectors, food, electrical resistors, compressors, air conditioning.
Technical specifications
Attributes
| Type | coated silver |
|---|---|
| Diameter | 1.5 mm |
| Packaging | 0.2 kg |
| Standard | SOLDER 40% |
Show UNSPSC/ECL@SS
£ 352.21 excl. VAT
/ Each
£ 422.65 incl. VAT
- In stock: Next day delivery
