SPARTEX 867842 BRASS COATED RODS DIAM 2 69UNITS
Brazing metal brass coated
See technical informationSee documentsReferences
Spartex:867842
Rubix:217A2358
EAN:3660338217562

Documents
Product details : SPARTEX 867842 BRASS COATED RODS DIAM 2 69UNITS
Braze welding brass alloy type recommended for the assembly of steels, cast irons and copper alloys. Universal in braze welding, high mechanical resistance, nice appearance: Superior quality alloy.
.
Application: Locksmith, piping, fittings, furniture....Plastic packaging.
Application: Locksmith, piping, fittings, furniture....Plastic packaging.
Strengths
High grade universal braze-welding alloy. High mechanical strength and good elongation.
Technical specifications
Attributes
| Type | coated brass |
|---|---|
| Diameter | 2 mm |
| Packaging | 0.5 kg |
| Standard | NF EN ISO 17672 - AWS A-5.8 - DIN 8513 -EN ISO 3677 |
Show UNSPSC/ECL@SS
£ 35.04 excl. VAT
/ Each
£ 42.05 incl. VAT
- Usually arrives within 14 working days
