FACOM E.306A340SPB ELECTRONIC TORQUE WRENCH 340MM


E.306A – Wrenches with electronic torque reading , with ratchet

References
facom:E.306A340SPB
rubix:259A3449
ean:3148518370622
brand logo
brand logo
Technical specifications
Tightening torque, minimum17 N.m
Tightening torque, maximum340 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : FACOM E.306A340SPB ELECTRONIC TORQUE WRENCH 340MM


E.306A – Wrenches with electronic torque reading , with ratchet
- Precision: ± 2% between 20% and 100% of the key capacity.
- Measurement mode: peak or follower.
- Measurement unit: N·m, lb·ft, lb·in and Kg·cm.
- Attachments: 9 x 12 and 14 x 18 mm
- Keys numbered and delivered with an ISO 6789 calibration certificate.
- Presetting possible of 9 torque and/or angle values.
- 250 values memory with USB PC connection.
- Supplied in plastic case with foam interior.
L [mm]: 415
capacity [N·m]: 6.7 - 135.0
Square ["]: ½
Ratchets: S.372V
Dimensions [mm]: 575 x 73 x 115
[Kg]: 1.709.

Strengths

Programmable key for screwing sequences. Preset of 9 torque and/or angle values possible. Memory - 250 values USB PC link.

Technical specifications


Attributes
Tightening torque, minimum17 N.m
Tightening torque, maximum340 N.m
Square drive adapter1/2 ''
Length650 mm
Weight2.859 kg
Fixation9x12 - 14x18 mm
Standardiso 6789
Precision? 2%
Show UNSPSC/ECL@SS
£ 714.66 excl. VAT
/ Each
£ 857.59 incl. VAT
  • Usually arrives within 14 working days