References
Sandvik Coromant:5680105-02
Rubix:80014765
Manufacturer :5764191


Technical specifications
| Tightening torque, minimum | 1.2 N.m |
|---|---|
| Tightening torque, maximum | 3 N.m |
| Square drive adapter | hex 1/4 '' |
Product details : SANDVIK 5680 105-02 ADJUSTABLE TORQUE WRENCH NM 5764191
Adjustable torque wrench (Nm)
Technical specifications
Attributes
| Tightening torque, minimum | 1.2 N.m |
|---|---|
| Tightening torque, maximum | 3 N.m |
| Square drive adapter | hex 1/4 '' |
| Length | 150 mm |
| Weight | 0.1496 kg |
| Fixation | torx plus 15ip |
| Standard | TORX PLUS® 15IP |
Show UNSPSC/ECL@SS
£ 95.96 excl. VAT
/ Each
£ 115.15 incl. VAT
- Usually arrives within 14 working days