MAKITA JV001GZ01 XGT BODY ONLY JIGSAW


Jigsaw Makita

References
makita:JV001GZ01
rubix:274A3717
ean:0088381770309
brand logo
brand logo
Technical specifications
Cordlessyes

Product details : MAKITA JV001GZ01 XGT BODY ONLY JIGSAW


Maximum cutting capacity: wood 135mm / 10mm steel / 20mm aluminium. Length of stroke 26mm. Strokes per minute 800-3,500. Body grip design. 3 orbital settings and straight cutting. Soft no load mode with disabling and automatic comeback functions. Tool-less blade change. Variable speed control. Constant speed control. Electric brake. Anti-restart function.

Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 221.00 excl. VAT
/ Each
£ 265.20 incl. VAT
  • Usually arrives within 14 working days