Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Jigsaw
MILWAUKEE 49005424 HACKZALL BLADE 100 X 25 TPI -5PCS
MILWAUKEE 49005424 HACKZALL BLADE 100 X 25 TPI -5PCS
Jigsaw Milwaukee
References
milwaukee:
49005424
rubix:
80135159
manufacturer :
49005424
Product details
Technical specifications
Product details : MILWAUKEE 49005424 HACKZALL BLADE 100 X 25 TPI -5PCS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.45
excl. VAT
/
Each
£
14.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCS334N-XJ 18V JIGSAW NAKED UNIT
MAKITA DJV180Z 18V JIGSAW LXT
MAKITA JV002GZ01 XGT BODY ONLY JIGSAW
MILWAUKEE 4933464799 M18 FUEL BODYGRIP JIGSAW BARE UNIT IN HD BOX
MAKITA JV101DZ 12V MAX JIGSAW CXT
MAKITA 4350FCT/2 JIGSAW 240V ORBITAL ACTION
BOSCH GST150BCE/110V GST150BCE JIGSAW 110V
MAKITA JV101DWAE 12V MAX JIGSAW CXT
MAKITA JV001GZ01 XGT BODY ONLY JIGSAW
DEWALT DW331K-GB DW331K JIGSAW 230V
MAKITA DJV181Z 18V JIGSAW LXT
BOSCH GST 90BE 230V JIGSAW
DEWALT DCS331N-XJ NAKED JIGSAW
MAKITA 4350FCT/1 JIGSAW 110V ORBITAL ACTION
DEWALT 18V PREMIUM JIGSAW 2 X 4.0AH BATTERIES CHARGER AND KITBOX