References
Knipex:11 06 160 SB
Rubix:388A3214
EAN:4003773010739





Product details : KNIPEX 1106160SB END WIRE STRIPPERS 160MM
11 06 160 Insulation Stripper
For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut.
Stripping capacities in square millimetres: 10 mm² Stripping capacities (diametre): Ø 5.0 mm AWG: 8 VDE tested: yes
For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut.
For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x84x91 mm |
|---|---|
| Wire diameter | 5 mm |
| Weight | 188 g |
| Length | 225 mm |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- Delivery usually within ( 14 ) days