References
Facom:163
Rubix:8915385
EAN:3148511392553



Product details : FACOM 163 WIRE STRIPPERS & CUTTERS
Stripping and cutting, plus end nippers
For multi core wire:
Diameter mm: 3.0 – 2.4 – 2.0 – 1.7 – 1.3 – 1.0. Cutting Diameter 3mm
mm2 : 7.0 – 4.5 – 3.0 – 2.3 – 1.3 – 0.8. Cutting Diameter 7mm
AWG: 10.0 – 12.0 – 14.0 – 16.0 – 18.0 – 20.0. Cutting Diameter 10mm
6 precision-machined notches. Return spring and catch. Length 150mm. 115g.
For multi core wire:
Diameter mm: 3.0 – 2.4 – 2.0 – 1.7 – 1.3 – 1.0. Cutting Diameter 3mm
mm2 : 7.0 – 4.5 – 3.0 – 2.3 – 1.3 – 0.8. Cutting Diameter 7mm
AWG: 10.0 – 12.0 – 14.0 – 16.0 – 18.0 – 20.0. Cutting Diameter 10mm
6 precision-machined notches. Return spring and catch. Length 150mm. 115g.
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x65x22 mm |
| Package weight | 154 g |
| Wire diameter | 3 mm |
| Weight | 115 g |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- Usually arrives within 14 working days
