KNIPEX 124901 SPARE BLADE FOR 1240200


Wire stripping plier for electrician Knipex

References
knipex:12 49 01
rubix:1569822
ean:4003773026679
brand logo
brand logo
Technical specifications
Weight5 g
Length50 mm

Product details : KNIPEX 124901 SPARE BLADE FOR 1240200


For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm². Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.

Technical specifications


Attributes
Weight5 g
Length50 mm
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • Usually arrives within 14 working days